BOSCH STANDARD FOR UNIVERSAL 230MM X 22.23MM DIAMOND DISC 2608615065


Diamond segmented cut-off wheels

References
bosch:2608615065
rubix:2588381
ean:3165140869751
brand logo
brand logo
Technical specifications
Diameter230 mm
Thickness2.6 mm
See all Specifications

Product details : BOSCH STANDARD FOR UNIVERSAL 230MM X 22.23MM DIAMOND DISC 2608615065


The economical solution for cutting all building materials.
For building materials such as: brick, clay tiles, concrete or cement slabs, stone pavers, plaster tiles, slate, stone,...
Diameter: 230 mm
Bore: 22.23 mm
Cutting width: 2.6 mm
Segment height: 10.0 mm

Strengths

Excellent value for money.

Applications

Concrete - Stone - Ferrous metals

Technical specifications


Attributes
Diameter230 mm
Thickness2.6 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 27.74 excl. VAT
/ Each
£ 33.29 incl. VAT
  • Usually arrives within 14 working days