"NORRES 34101500000 AIRDUC PVC 341 HOSE 6""/150-152MM"


Norres AIRDUC PVC 341 suction hose conveyor hose

References
norres:341-0150-0000
rubix:238A6236
manufacturer :34101500000-0000001000
ean:4049645089915
brand logo
brand logo
Technical specifications
Inner diameter150 mm
See all Specifications

Product details : "NORRES 34101500000 AIRDUC PVC 341 HOSE 6""/150-152MM"


The Norres AIRDUC PVC 341 is a medium-weight PVC suction hose with good lye and acid resistance as well as good chemical resistance. It is also phthalate-free and flame retardant acc. to UL94-HB.

Applications

The flexible hose is suitable for gases and dusts, powders, fibres and is used, for example, in suction systems, dust extraction plants, filter systems, in the chemical industry for gas vapours, paint vapours or ink mist extraction, as well as in other application areas.

Technical specifications


Attributes
Inner diameter150 mm
Min. temperature-20 °C
Max. temperature70 °C
Outer diameter159 mm
Materialpvc
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Metre
£ 19.98 incl. VAT
  • Usually arrives within 14 working days