Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
NORRES 33000751018 PROTAPE PUR 330 3IN/75-76MM INOX FOOD AS 10M
NORRES 33000751018 PROTAPE PUR 330 3IN/75-76MM INOX FOOD AS 10M
Material transfer hose Norres
References
norres:
330-0075-1018
rubix:
238A7103
manufacturer :
33000751018-0000001000
ean:
4049645071422
Technical specifications
Inner diameter
75
mm
See all Specifications
Product details
Technical specifications
Product details : NORRES 33000751018 PROTAPE PUR 330 3IN/75-76MM INOX FOOD AS 10M
Technical specifications
Attributes
Inner diameter
75
mm
Min. temperature
-40
°C
Max. temperature
90
°C
Max. service pressure
0.55
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
246.37
excl. VAT
/
Each
£
295.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORRES 355-0038-0000 AIRDUC PUR355 AS 38MM ID 1 METER
000299-325-1000 MASTER-CLIP HT 400 325 MM ID X 10 M
MASTERFLEX 000468-051-1500 HOSE PVC FLEX 51MM 15M LENGTH
MERLETT 1.25 OREGAN HOSE 9110100320000
NORRES 355-0075-0000 ANTISTATIC 86MM HOSE PER MTR
355-0040-1003 AIRDUC PUR355 40MM EC
000495-102-0400 MASTER-SIL 2 102 MM ID X 4 M
MERLETT ARMOVIN HNA HOSE 9130400200000
"NORRES 35500650000 AIRDUC PUR 355 2.5""/63-65MM 20MTR"
"NORRES 31000750000 PROTAPE PVC 3"" 75-76MM HOSE 10M"
MERLETT 911010-80X89,6 DUCTING HOSE 9110100800000
NORRES 350-0250-0000 AIRDUC PUR 250MM FOOD-AS HOSE
000299-225-1000 MASTER-CLIP HT 400 225 MM ID
GATES 4688-2288 GATES HOSE
NORRES PROTAPE PVC 371 371-0160-0000