Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
NORRES METAL HOSE 376 50MM 37600500000
NORRES METAL HOSE 376 50MM 37600500000
Material transfer hose Norres
References
norres:
376-0050-0000
rubix:
120A1750
manufacturer :
37600500000-0000001000
ean:
4049645219824
Product details
Technical specifications
Product details : NORRES METAL HOSE 376 50MM 37600500000
Technical specifications
Attributes
Max. temperature
600
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.22
excl. VAT
/
Metre
£
170.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
000299-180-1000 MASTER-CLIP HT 400 180 MM ID X 10 M
"NORRES 31000750000 PROTAPE PVC 3"" 75-76MM HOSE 10M"
000495-102-0400 MASTER-SIL 2 102 MM ID X 4 M
NORRES 355-0038-0000 AIRDUC PUR355 AS 38MM ID 1 METER
MERLETT 911010-80X89,6 DUCTING HOSE 9110100800000
MERLETT 1.25 OREGAN HOSE 9110100320000
"NORRES 355-0025-1003 AIRDUC PUR 355 1""/ 25MM - EC"
NORRES 355-0075-0000 ANTISTATIC 86MM HOSE PER MTR
NORRES 35001400000 AIRDUC PUR 140MM ID FOOD AS HOSE
301-0250-0000 250MM DUCTING X 10MTR
NORRES HOSE 355-0110-0000
CONTINENTAL 6600399607 OREGON DUCTING HOSE 90MM
NORRES 31001250000 PROTAPE PVC DUCTING 310 125-127MM 10M
NORRES 34501300000 AIRDUC PVC 345 130MM X 10M
000063-076-1000 MASTER-PUR H TRIVOLUTION 76 MM ID X 10 M