LENOX 2030864 AG 105 X 15.9 X 1.3 DIAMOND DISC
Lenox Diamond Disc
See technical informationSee documentsReferences
Lenox:2030864
Rubix:2588453
EAN:05706915308648

Documents
Product details : LENOX 2030864 AG 105 X 15.9 X 1.3 DIAMOND DISC
LENOX METALMAX™ is recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminium** and non-ferrous metals. LENOX METALMAX™ is designed for use in the same power tools as bonded abrasive wheels, at the same RPMs and feed forces. No changes in operating settings are required. Use LENOX METALMAX™ as you would a bonded abrasive wheel.
Strengths
The blade can perform 1,000 or more cuts with no need for wheel changes. That is 30 times longer life than thin bonded cut-off wheels
The blade is made with diamonds, so it doesn't get smaller. The cutting depth stays the same throughout its life, meaning better control, reach and precision
Made with a stronger solid steel body to greatly reduce the risk of breakage
The blade is made with diamonds, so it doesn't get smaller. The cutting depth stays the same throughout its life, meaning better control, reach and precision
Made with a stronger solid steel body to greatly reduce the risk of breakage
Applications
Works in a wide range of materials including steel, stainless steel, cast iron, rebar, sheet metal, aluminium, and non-ferrous metals
Technical specifications
Attributes
| Diameter | 105 mm |
|---|---|
| Thickness | 1.3 mm |
| Abrasive Material | diamond |
| Reaming diameter | 15.88 mm |
| Application | for cutting and light grinding/deburring of metals such as steel, stainless steel, cast iron, rebar/reinforcement bars, sheet metal, aluminum and non-ferrous metals |
| Shape | type 27 |
| Max speed | 80 m/s |
| Series | metalmax |
Show UNSPSC/ECL@SS
£ 15.64 excl. VAT
/ Each
£ 18.77 incl. VAT
- Usually arrives within 14 working days
