References
3M:AB00528
Rubix:123A2610
Manufacturer :7000000769

Technical specifications
| Outer diameter | 203.2 mm |
|---|---|
| Width | 25.4 mm |
| Inner diameter | 12.7 mm |
Product details : 3M 30382 SCOTCH-BRITE EXL WHEEL XL-UW 203MMX25.4MMX12.7MM 2S FIN
Scotch-Brite™ EXL Unitized Wheel features a soft, conformable consistency that smooths, deburrs and finishes the edges of metal alloys – as well as many plastic composites. Our EXL unitised wheels are available in a variety of densities and grades.
Technical specifications
Attributes
| Outer diameter | 203.2 mm |
|---|---|
| Width | 25.4 mm |
| Inner diameter | 12.7 mm |
| Max speed | 4000 rpm |
| Shaft diameter | 12.7 mm |
| Type | unitized wheel |
| Thickness | 25.4 mm |
| Abrasive Material | silicon carbide |
| Grain | fine |
Show UNSPSC/ECL@SS
£ 102.87 excl. VAT
/ Each
£ 123.44 incl. VAT
- Delivery usually within ( 4 ) days