Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
RH 25X25X6 RUBBER HOLDER
RH 25X25X6 RUBBER HOLDER
Spiral Band Holder
References
bibielle:
RH0008
rubix:
4513770
Technical specifications
Diameter
25
mm
See all Specifications
Product details
Technical specifications
Product details : RH 25X25X6 RUBBER HOLDER
Technical specifications
Attributes
Diameter
25
mm
Type
spiral band holder
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.48
excl. VAT
/
Each
£
16.18
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 50539 HOOKIT BACK-UP PAD MULTIHOLE 150MM 8MM
KLINGSPOR 14835 BACKING PAD ST358 125MM M14
NORTON SELG GRIP BACK UP PAD 178MM M14 69957382844
3M 09884 ROLOC DISC PAD NO 1 6MMX25MM
3M CLEAN SANDING DISC PAD HOOK SAVER, 76 MM
NORTON 69957382818 BACK UP PAD
3M 84993 ROLOC DISC PAD 75MMM14 EXTRA HARD
3M 89869 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 4 IN (100MM)
3M 7000045280 ROLOC DISC PAD TR, MEDIUM, 1-1/2 IN 1/4-20 INTERNAL
ROEBUCK 886421 FIBRE DISC BACK UP PAD 115 MM
3M 45101 ROLOC RUBBER BACK UP PAD 25MM X 6MM
NORTON HARD DENSITY RUBBER BACK UP PAD 75MM 66254401460
3M 09386 FLAT FIBRE DISC BACK UP PAD 127MM M14 X 2.0 SEMIFLEX
NORTON 63642501157 MEDIUM BACKING PAD
FLEXIPADS 17096 5/16 UNF 150MM 51 HOLES MEDIUM PAD