Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 38MM 63642556629
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 38MM 63642556629
Other Norton-Quick Change Pad holders & chucks
References
norton:
63642556629
rubix:
9192247
ean:
3157625567184
Technical specifications
Diameter
38
mm
Product details
Technical specifications
Product details : NORTON MEDIUM DENSITY RUBBER BACK UP PAD 38MM 63642556629
Strengths
The best accessory for working with Norton Premium abrasives
Technical specifications
Attributes
Diameter
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.51
excl. VAT
/
Each
£
23.41
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 69957382818 BACK UP PAD
3M 7000045280 ROLOC DISC PAD TR, MEDIUM, 1-1/2 IN 1/4-20 INTERNAL
NORTON 69957382826 BACKUP PADS NYLON # CONVENTIONAL
PFERD 42721502 COMBI-DISC HOLDER SBH 50M
3M 05540 ROLOC BRISTLE DISC HOLDER DISC PAD ASSEMBLY 76.2MM HARD PK10
3M 09884 ROLOC DISC PAD NO 1 6MMX25MM
NORTON 63642585872 MULTIAIR 150MM BACK UP PAD 181HOLES
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 50MM 07660717817
MIRKA 8295592111 SANDER BACKING PADS MEDIUM 125MM
3M 60642 GREEN CORPS FIBRE DISC BACKUP PAD 115MM 125MM (86 MMX22MM)
NORTON 69957328425 SU006-150MM PAD SAVER MAP-VL2-NOR
3M 07394 HOOKIT DISC PAD 178MM M14
NORTON 66254442902 RAZORSTAR BACK PLATE 125MM
NORTON 69957382827 BACKUP PADS NYLON # CONVENTIONAL
NORTON 77696076935 SU001-113 M14MED-PLAIN-NONWOGENC/PIN22MM