FLEXOVIT 63642521040 FLAP DISCS FLEXOVIT-INDUSTRIAL LINE AO-125X2280
Flap Disc
See technical informationSee documentsReferences
Flexovit:63642521040
Rubix:399A7526
EAN:3564650009785

Documents
Product details : FLEXOVIT 63642521040 FLAP DISCS FLEXOVIT-INDUSTRIAL LINE AO-125X2280
Strengths
•Aluminium oxide grain providesa fast initial cut rate
Cotton cloth backing supportswear during use to expose new grain under low to medium grinding pressure
Durable disc for rough grinding and deburring on carbon, steel and even wood
Cotton cloth backing supportswear during use to expose new grain under low to medium grinding pressure
Durable disc for rough grinding and deburring on carbon, steel and even wood
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Application | rough grinding;deburring |
| Shape | round |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 6.31 excl. VAT
/ Each
£ 7.57 incl. VAT
- Delivery usually within ( 10 ) days
