NORTON 66252925436 VULCAN INOX CUTTING DISC 230X1.9X22.23MM PACK 25
Norton Vulcan Ultra Thin Inox Cutting Disc
See technical informationReferences
Norton:66252925436
Rubix:80876726
EAN:5900442650458


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON 66252925436 VULCAN INOX CUTTING DISC 230X1.9X22.23MM PACK 25
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Disc Disc Ultra Thin Cut-Off for angle grinder METAL INOX Norton VULCAN 230x1.9x22.23mm
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting;grinding |
| Shape | round |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | a 46 s-bf41 |
Show UNSPSC/ECL@SS
£ 86.63 excl. VAT
/ Each
£ 103.96 incl. VAT
- Delivery usually within ( 10 ) days