DISC KRONENFLEX A24 100 X 6 X 16MM


Cutting disk A24 Extra 115x2,5mm curv

References
klingspor:189004
rubix:7908842
ean:4014855026593
brand logo
brand logo
Technical specifications
Diameter100 mm
Thickness6 mm
See all Specifications

Product details : DISC KRONENFLEX A24 100 X 6 X 16MM


Cutting disc for steel work, Klingspor Design: Aluminium oxide (A 24, thickness 2.5–3.0 mm), hard, with fibre-reinforced resin bond for long life and cutting performance. Standard bore 22.23 mm. Application: For universal use in all areas of metal work, for maximum service life and good lateral stability. Note: For more safety and higher lateral stability working with cutting discs from 178 mm Ø we recommend using a spanner flange, see (Order no. 8110 0010).

Technical specifications


Attributes
Diameter100 mm
Thickness6 mm
Reaming diameter16 mm
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
  • Delivery usually within ( 2 ) days