TYROLIT 1 STAR CUT OFF DISC 230 X 3.0 X 22.23MM A30Q-BF 2 IN 1 222044
Cutting disc A30Q
See technical informationReferences
Tyrolit:222044
Rubix:80181127
EAN:9003172220444

Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
Product details : TYROLIT 1 STAR CUT OFF DISC 230 X 3.0 X 22.23MM A30Q-BF 2 IN 1 222044
This top tool is designed in such a way that it can be used on steel as well as on SS, and offers the maximum safety in the standard widths. This is made possible by the maximum service life and stability of the PREMIUM 2-in-1. This tool is suitable for cutting sheet material, profiles, tubes, rods and solid material. For angle grinding machines. Discs that quickly machine and have a long service life. Bakelite bound. Super thin 2 in 1 cutting discs. Two applications in a disc: suitable for use on steel and stainless steel. Shape: 42F. The range of 2-in-1 PREMIUM cut-off wheels ranges from 1.6 to 1.9 mm for fast and comfortable work with maximum tool life and from 2.5 to 3.0 mm for maximum service life and stability.
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Diameter | 230 mm |
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.2 mm |
| Application | for machining different steel and stainless steel grades; for cutting metal sheets, profiles, pipes, rods and solid material |
| Shape | depressed centre |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | basic 2in1 |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- In stock: Next day delivery