KLINGSPOR 362678 A660R SLITTING DISC 125 X 1 22.23 MM PK10
A 660 R Supra Kronenflex® cutting-off wheel
See technical informationReferences
Klingspor:362678
Rubix:416A3956

Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 362678 A660R SLITTING DISC 125 X 1 22.23 MM PK10
A 660 R cutting-off wheel, 125 x 1 x 22.23 mm Flat
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Series | supra |
Show UNSPSC/ECL@SS
£ 23.17 excl. VAT
/ Each
£ 27.80 incl. VAT
- Usually arrives within 14 working days