NORTON 66252925435 VULCAN INOX CUTTING DISC 180X1.6X22.23MM PACK 25


Norton Vulcan Ultra Thin Inox Cutting Disc

References
norton:66252925435
rubix:270A2737
ean:5900442650441
brand logo
brand logo
Technical specifications
Diameter180 mm
Thickness1.6 mm
See all Specifications

Product details : NORTON 66252925435 VULCAN INOX CUTTING DISC 180X1.6X22.23MM PACK 25


NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Disc Disc Ultra Thin Cut-Off for angle grinder METAL INOX Norton VULCAN 180x1.6x22.23mm

Strengths

Great price versus performance ratio
Sharp aluminum oxide grains for a long wheel life and high material removal rate

Applications

Ultra Thin Cut-Off

Technical specifications


Attributes
Diameter180 mm
Thickness1.6 mm
Reaming diameter22.23 mm
ApplicationCutting;Grinding
ShapeRound
Show UNSPSC/ECL@SS
£ 53.86 excl. VAT
/ Each
£ 64.63 incl. VAT
  • Usually arrives within 14 working days