Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
ROEBUCK 866832 DTM MATERIAL CUTTING DISC 115 X 2.5 X 22.23 MM TYPE 42
ROEBUCK 866832 DTM MATERIAL CUTTING DISC 115 X 2.5 X 22.23 MM TYPE 42
DTM Cutting disc
References
roebuck:
866832
rubix:
216A5991
ean:
3660338208997
Technical specifications
Diameter
115
mm
Thickness
2.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866832 DTM MATERIAL CUTTING DISC 115 X 2.5 X 22.23 MM TYPE 42
Offset hub Standard: NF 12413 - OSA Label
DISC DTM.115 - D.115x2,5 MATERIAL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting
Technical specifications
Attributes
Diameter
115
mm
Thickness
2.5
mm
Reaming diameter
22.23
mm
Application
material
Shape
Offset hub
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.79
excl. VAT
/
Each
£
2.15
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
NORTON CUT-OFF WHEEL 180 X 1.6 X 31.75MM 57A60PB 69936625782 SINGLE
NORTON 66252829577 NORZON CUTTING DISC ALUM.OXIDE 125 X 1.6 X 22.23 MM
PFERD 65508000 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X1X6MM
KLINGSPOR 189002 METAL CUTTING DISC XCELDISC9C 9 INCH
2.608.619.266 115MM INOX REF 2.608.619.266 PK10
NORTON 66252925432 VULCAN INOX CUTTING DISC 115X1.6X22.23MM PACK .25
NORTON 66252831531 ZA30T-230X3.2X22.23-T42 NOR-NZ FOUNDRY
FLEXOVIT 66252833015 THIN CUTTING DISC 115X1.6X22.23MM
NORTON 66252925433 VULCAN INOX CUTTING DISC 125X1.0X22.23MM PACK 25
NORTON 66252925493 VULCAN INOX CUTTING DISC 230X2.5X22.23MM PACK 25
PFERD 65507011 CUT-OFF WHEEL FOR STRAIGHT GRINDER 70X1.4X10MM
3M 51814 SILVER CUT-OFF WHEEL T41 150 MM X 1.6 MM X 22.23 MM
Sectioning disc Flexovit 66252831194
KLINGSPOR 300 X 20 METAL CUTTING DISC MP288221
3M 89623 CUBITRON 3 CUT-OFF WHEEL 60+ T41 75 X1 X9.53MM