NORTON 78072726071 R860 ZIRCONIA FLAP DISC 115 X 22 MM P40 XTREM
Norton X-Treme R860 Flap Disc
See technical informationReferences
Norton:78072726071
Rubix:231A8478
EAN:8013414838697

Product details : NORTON 78072726071 R860 ZIRCONIA FLAP DISC 115 X 22 MM P40 XTREM
X-Treme is unique high performance Zirconium flap disc from Norton. Designed to grind faster and last longer, it is ideal for all heavy duty applications.
Flap Discs - Norton X-treme R860 - 115x22mm Gr40
Strengths
100% sharp NorZon grain for a faster cut from the very beginning. Lower disc wear for longer grinding time, without loss of cut throughout disc life.
Applications
Grinding
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Shape | conical |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 3.14 excl. VAT
/ Each
£ 3.77 incl. VAT
- In stock: Next day delivery
