GARRYSON CERAMIC FLAP DISC 115MM DIAMETER 40 GRIT GFBCIQ115040

Ceramiq Flap Disc

See technical information
References
ATA Garryson:GFBCIQ115040
Rubix:2546675
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22 mm
See all Specifications

Product details : GARRYSON CERAMIC FLAP DISC 115MM DIAMETER 40 GRIT GFBCIQ115040


CeramIQ Flap Disc - Aggressive metal grinding/finishing on difficult to grind and finish materials. Ideal for steels, stainless steels, carbon steel, high nickel alloys and titanium. Cuts Faster. Lasts Longer. Wastes Less. Saves Money.

Applications

Weld Preparation;Weld Seam Removal;Surface Blending And Edge Grinding

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22 mm
Applicationweld preparation-weld seam removal-surface blending and edge grinding
Shaperound
Grain40
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
  • In stock: Next day delivery