78072723630 FLAP DISC P40 115X22 R928
Norton X-Treme Pro flap disc
See technical informationSee documentsReferences
Norton:78072723630
Rubix:225A5469
EAN:8719362261388

Documents
Product details : 78072723630 FLAP DISC P40 115X22 R928
Norton flap discs are engineered for multiple applications including light stock removal, blending and finishing, meaning they can help reduce processing times and lower costs. Flap discs have a fast cut and provide a better finish than fibre while having
the added benefit of a longer life.
the added benefit of a longer life.
Strengths
Versatile product for heavy stock removal and quick cut rate on all materials
New ceramic grain formulation, with optimized grain regeneration
No glazing even at medium or low pressure
Heavy abrasive density vs standard ceramic product
Supersize treatment to avoid burn marks
Polycotton cloth
New ceramic grain formulation, with optimized grain regeneration
No glazing even at medium or low pressure
Heavy abrasive density vs standard ceramic product
Supersize treatment to avoid burn marks
Polycotton cloth
Applications
Grinding
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Application | grinding |
| Shape | round |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Delivery usually within ( 10 ) days
