• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,639)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,702)
  • Extractors(429)
  • Storage(1,853)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Inspection clamp
  6. Torque wrench
  7. NORBAR 130142 TH NORTORQUE MDL 100 16MM SPIGOT N.M/LBF.FT

NORBAR 130142 TH NORTORQUE MDL 100 16MM SPIGOT N.M/LBF.FT

Nortorque

See technical information

References

Norbar Torque Tools:130142
Rubix:45032121
EAN:5060207565554
brand logo
brand logo

Product details : NORBAR 130142 TH NORTORQUE MDL 100 16MM SPIGOT N.M/LBF.FT


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 146.83 excl. VAT
/ Each
£ 176.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FACOM E.306-135D ELECTRONIC TORQUE WRENCH WITHOUT ACCESSORY RANGE 6.7-"WERA 075621 CLICK TORQUE C 2 TORQUE WRENCH 20 100NM 1/2"" SQ."FACOM E.316A135J ELECT TORQUE + ANGLE WRENCH 135NM + RATCHETBAHCO 7455-800 3/4 CLICK TORQUE WRENCH 800NMDRAPER 1/4 TORQUE WRENCH 78639FACOM S.307A340 1/2 IN. DIGI-CAL MECHANICAL TORQUE WRENCH WITH REMOVABGEDORE RED R78900550 3/4 INCH SQUARE DRIVE TORQUE WRENCH 110-550NMWERA 136073 SAFE-TORQUE A 1 SHK SET 1 PLUMBKIT 2 12NM 20PCGEDORE 1251341 TORQUE WRENCHNORBAR 120115.01 TW 5R-N 1IN SQ. DR. N.M/LBF.FTBAHCO 74PR-300 PRESET.CLICK.WR.1/2 60-300N.MGEDORE 3278565 TF-SE400 TORCOFIX SE 14X18 80-400 NMSTAHLWILLE 96501865 DIGI TORQUE WRENCH + 3/4 DRIVE RATCHET 65-650NMGEDORE T GRIFF 763-10NORBAR 120116.01 TW 5R-N P TYPE 1IN SQ
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap