• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,639)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,702)
  • Extractors(429)
  • Storage(1,853)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Inspection clamp
  6. Torque wrench
  7. NORBAR 120116.01 TW 5R-N P TYPE 1IN SQ

NORBAR 120116.01 TW 5R-N P TYPE 1IN SQ

Type

See technical information

References

Norbar Torque Tools:120116.01
Rubix:220A9554
EAN:5060207566445
brand logo
brand logo

Product details : NORBAR 120116.01 TW 5R-N P TYPE 1IN SQ


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 736.81 excl. VAT
/ Each
£ 884.17 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BAHCO 7455-300 1/2 CLICK TORQUE WRENCH 300NMNORBAR 120115 TW 5R-N 3/4IN SQ. DR. N.M/LBF.FTBAHCO 7455-500 3/4 CLICK TORQUE WRENCH 500NMFACOM TORQUE XRENCH J.203DABAHCO 7455-2500 1IN CLICK TORQUE WRENCH 2500NMBAHCO 7465-30 CLICK TORQUE WR 30 NM- 9X12MHBAHCO TAW34800 ELEC.TORQ-ANGLE WR. 40-800 NMSTAHWILLE 96503010 FIX TORQUE WRENCH 20-100NMNORBAR 11140 TW MDL 200 P TYPE 1/2BAHCO 74PR-200 PRESET.CLICK.WR.1/2 40-200N.MNORBAR 130142 TH NORTORQUE MDL 100 16MM SPIGOT N.M/LBF.FTGEDORE 3122352 E-TORC Q ELECTRONIC TORQUE WRENCH 100-1000 NMNORBAR 130518 PROTRONIC 100 ELECTRONIC TORQUE WRENCH 1/2 5 - 100 N.MGEDORE DREMOMETER MINI TORQUE WRENCH 2-12N-M / 18-106 IBF-IN 753-11FACOM TORQUE WRENCH K.200B
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap