Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 14MM
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 14MM
Socket Expert
References
expert:
E113837
rubix:
2014810
ean:
3258951138373
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 14MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
Chromed
Weight
30
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM J.17 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 17MM
ROEBUCK SOCKET 1/2 HEX 20MM 865339
GEDORE 2 INCH SOCKET-AF D 21 2AF
STAHLWILLE 03020010 1/2 INCH DRIVE X 10MM DEEP SOCKET BI-HEX
BAHCO 7800DM-32 SOCKET 1/2
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 11MM E113491
FACOM S.32H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 32MM
FACOM J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 14MM
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 17MM
ROEBUCK SOCKET 1/2 HEX 32MM 865351
SEALEY AK5521 3PC IMPACT SOCKET ADAPTOR SET
BAHCO 7800DZ-11/16 SOCKET 1/2
"WERA 003607 8790HMC SOCKET 1/2"" DRIVE 16.0/37 ZYKLOP"
GEDORE 41MM3/4DRIMPSKT K 32 41
BAHCO 7800DM-26 SOCKET 1/2