Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN H936349-902A3 TAPERED ROLLER BEARING
Tapered roller bearing Timken H 936349-902A3
Tapered roller bearing Timken
References
timken:
H 936349-902A3
rubix:
397A5191
ean:
0053893072302
Product details
Technical specifications
Product details : TIMKEN H936349-902A3 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15,348.15
excl. VAT
/
Each
£
18,417.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 355A/354A
Tapered roller bearing SKF 32317, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 63.5 mm
Tapered roller bearing NTN 4T-A6075, Outer diameter: 29.5 mm | Inner diameter: 19.05 mm | Width: 11.153 mm
Tapered roller bearing Timken 495A-90030, Outer diameter: 136.525 mm | Inner diameter: 76.2 mm | Width: 69.85 mm
Tapered roller bearing NTN 4T-HM804840, Outer diameter: 73.5 mm | Inner diameter: 41.275 mm | Width: 29.37 mm
Tapered roller bearing Timken 439, Inner diameter: 41.275 mm
Tapered roller bearing Timken 97500-902A1, Inner diameter: 127.127 mm
Tapered roller bearing Timken 23100/23256B
Tapered roller bearing Timken 67790-90232, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 103.188 mm
Tapered roller bearing NTN 4T-537/532A, Outer diameter: 111.125 mm | Inner diameter: 50.8 mm | Width: 38.1 mm
Tapered roller bearing Timken 77364, Outer diameter: 171.45 mm | Inner diameter: 92.075 mm | Width: 48.26 mm
Tapered roller bearing Timken 93825A, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 63.5 mm
Tapered roller bearing Timken 82587/J82945, Outer diameter: 240 mm | Inner diameter: 149.225 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-HM907639, Outer diameter: 111.25 mm | Inner diameter: 47.625 mm | Width: 28.575 mm
Tapered roller bearing Timken 36690-90028, Outer diameter: 193.802 mm | Inner diameter: 146.05 mm | Width: 65.024 mm