Thermoplastic Housing
Inner diameter | 25 mm |
---|---|
Width | 34.1 mm |
Fixation centre-to-centre distance | 17 mm |
Inner diameter | 25 mm |
---|---|
Width | 34.1 mm |
Fixation centre-to-centre distance | 17 mm |
Material | stainless steel |
Height | 36.8 mm |
Length | 70 mm |
Series | mucnfl |
Total bearing width | 130 mm |
Diameter of fixation holes | 11 mm |
Number of holes | 2 |
Outer diameter | 130 mm |
Usually arrives within 14 working days