Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thin section bearing
TIMKEN 61808 DEEP GROOVE BALL BEARING
Thin section bearing Timken 61808, Outer diameter: 52 mm | Width: 7 mm | Inner diameter: 40 mm
Thin section bearing Timken
References
timken:
61808
rubix:
396A1378
ean:
0053893771496
Technical specifications
Inner diameter
40
mm
Outer diameter
52
mm
Width
7
mm
Product details
Technical specifications
Product details : TIMKEN 61808 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
52
mm
Width
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.45
excl. VAT
/
Each
£
17.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Thin section bearing SKF 61856 MA, Outer diameter: 350 mm | Width: 33 mm | Inner diameter: 280 mm
Thin section bearing SKF 61807-2RS1/W64, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm
Thin section bearing INA CSCC080-HLE, Outer diameter: 222.25 mm | Width: 9.525 mm | Inner diameter: 203.2 mm
Thin section bearing NTN 6807JRLLB/2AS, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm
Thin section bearing SKF 61819-2RS1, Outer diameter: 120 mm | Width: 13 mm | Inner diameter: 95 mm
Thin section bearing SKF 61807, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm
Thin section bearing SKF 61852 MA, Outer diameter: 320 mm | Width: 28 mm | Inner diameter: 260 mm
Thin section bearing SKF 61828-2RS1, Outer diameter: 175 mm | Width: 18 mm | Inner diameter: 140 mm
Thin section bearing Timken 61806-ZZ, Outer diameter: 42 mm | Width: 7 mm | Inner diameter: 30 mm
Thin section bearing SKF 61812-2RZ, Outer diameter: 78 mm | Width: 10 mm | Inner diameter: 60 mm
Thin section bearing SKF 61801-2Z, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm
Thin section bearing SKF 61810, Outer diameter: 65 mm | Width: 7 mm | Inner diameter: 50 mm
Thin section bearing SKF 61810-2RS1, Outer diameter: 65 mm | Width: 7 mm | Inner diameter: 50 mm
Thin section bearing SKF 61806, Outer diameter: 42 mm | Width: 7 mm | Inner diameter: 30 mm
Thin section bearing NTN 6820LLU/5K, Outer diameter: 125 mm | Width: 13 mm | Inner diameter: 100 mm