Thin section bearing SKF 61806/C3, Outer diameter: 42 mm | Width: 7 mm | Inner diameter: 30 mm
SKF Deep groove ball bearing 61806 Series
See technical informationReferences
SKF:61806/C3
Rubix:420A2432
EAN:7316570701029

Product details : SKF 61806/C3 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 22,4 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 7 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | c3 |
| Series | 618 |
| Weight | 0.03 kg |
| Thickness | 7 mm |
| Reference speed | 32000 rpm |
| Limit speed | 20000 rpm |
| Lubrication | none |
| Basic static load, radial - C0r | 2900 N |
| Basic dynamic load, radial - Cr | 4490 N |
Show UNSPSC/ECL@SS
£ 28.94 excl. VAT
/ Each
£ 34.73 incl. VAT
- Usually arrives within 14 working days
