References
NTN:BK2016D
Rubix:205A1826
EAN:4547359027488
Product details : NTN BK2016D NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 16 mm |
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
- Usually arrives within 14 working days


