Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Needle roller/angular contact ball bearing
NSK BALLSCREWBEARING BSF2068DDUHP2B
Needle roller/angular contact ball bearing NSK BSF2068DDUHP2B N, Outer diameter: 68 mm | Inner diameter: 20 mm | Width: 28 mm
Needle roller/angular contact ball bearing NSK
References
nsk:
BSF2068DDUHP2B N
rubix:
101A5866
manufacturer :
BSF2068DDUHP2B N
ean:
00029176954504
Technical specifications
Inner diameter
20
mm
Outer diameter
68
mm
Width
28
mm
See all Specifications
Product details
Technical specifications
Product details : NSK BALLSCREWBEARING BSF2068DDUHP2B
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
68
mm
Width
28
mm
Series
BSF
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
317.42
excl. VAT
/
Each
£
380.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Needle roller/angular contact ball bearing INA ZKLN2557-2RS-2AP-XL, Outer diameter: 57 mm | Inner diameter: 25 mm | Width: 56 mm
Needle roller/angular contact ball bearing NTN NK1A59/22A, Outer diameter: 39 mm | Inner diameter: 22 mm | Width: 23 mm
Needle roller/angular contact ball bearing INA DKLFA30100-2RS, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38 mm
Needle roller/angular contact ball bearing INA ZKLN1747-2RS-XL, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 25 mm
Needle roller/angular contact ball bearing FAG 7602030-2RS-TVP, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Needle roller/angular contact ball bearing INA ZKLF3080-2RS-2AP-XL, Outer diameter: 80 mm | Inner diameter: 30 mm | Width: 56 mm
Needle roller/angular contact ball bearing FAG 234424-M-SP, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 72 mm
Needle roller/angular contact ball bearing FAG BSB035072-2RS-T, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 15 mm
Needle roller/angular contact ball bearing FAG 234418-M-SP, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 60 mm
Needle roller/angular contact ball bearing FAG BSB2562-2Z-SU-XL, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 15 mm
Needle roller/angular contact ball bearing NTN NK1A5902A, Outer diameter: 28 mm | Inner diameter: 15 mm | Width: 18 mm
Needle roller/angular contact ball bearing FAG 7602040-TVP, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Needle roller/angular contact ball bearing FAG 234417-M-SP, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 54 mm
Needle roller/angular contact ball bearing SKF NKIB 5901, Outer diameter: 24 mm | Inner diameter: 12 mm | Width: 17.5 mm
Needle roller/angular contact ball bearing INA ZKLF100200-2Z-XL, Outer diameter: 200 mm | Inner diameter: 100 mm | Width: 55 mm