NTN - Needle Roller Bearing - NKXR20T2
Inner diameter | 20 mm |
---|---|
Outer diameter | 30 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x30x30 mm |
---|---|
Logistic Weight | 90 g |
Inner diameter | 20 mm |
Outer diameter | 30 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NKXR |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 27100 N |
Basic dynamic load, radial - Cr | 16400 N |
Sealing | Open |
Usually arrives within 14 working days