Support rollers (Yoke-type track rollers)
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x32x32 mm |
---|---|
Logistic Weight | 64,8 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 15 mm |
Sealing | open |
Bearing Clearance | cn |
Series | natr |
Material | bearing steel |
Usually arrives within 14 working days