References
SKF:NA 4910
Rubix:132A9520
Manufacturer :12735
EAN:7316577012180

Product details : SKF NEEDLE ROLLER BEARING NA 4910
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x72x72 mm |
|---|---|
| Logistic Weight | 280,4 g |
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | na 4910 |
| Cage | steel |
| Weight | 0.27 kg |
| Reference speed | 7000 rpm |
| Thickness | 22 mm |
| Standard | ISO 492:2002; ISO 5753-1:2009 |
| Basic dynamic load, radial - Cr | 47300 N |
| Basic static load, radial - C0r | 85000 N |
Show UNSPSC/ECL@SS
£ 59.09 excl. VAT
/ Each
£ 70.91 incl. VAT
- Delivery usually within ( 3 ) days
