Self-aligning ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 23..-K-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 6100 rpm |
Limit speed | 4750 rpm |
Basic dynamic load, radial - Cr | 98000 N |
Basic static load, radial - C0r | 32500 N |
Usually arrives within 14 working days