References
NTN:29330
Rubix:204A6520
EAN:4547359290714

Product details : NTN 29330 SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x60 mm |
|---|---|
| Logistic Weight | 12020 g |
| Inner diameter | 150 mm |
| Outer diameter | 250 mm |
| Width | 60 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 869.07 excl. VAT
/ Each
£ 1,042.88 incl. VAT
- Usually arrives within 14 working days
