Axial spherical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 230 mm |
Width | 73 mm |
Logistic Weight | 12800 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 230 mm |
Width | 73 mm |
Basic static load, axial - C0a | 3150000 N |
Basic dynamic load, axial - Ca | 1260000 N |
Usually arrives within 14 working days