References
NTN:29328
Rubix:204A6518
EAN:4547359290707

Product details : NTN 29328 SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x60 mm |
|---|---|
| Logistic Weight | 11405 g |
| Inner diameter | 140 mm |
| Outer diameter | 240 mm |
| Width | 60 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 852.26 excl. VAT
/ Each
£ 1,022.71 incl. VAT
- Usually arrives within 14 working days
