Tapered Roller Bearing Cup
Inner diameter | 15.875 mm |
---|---|
Outer diameter | 34.988 mm |
Width | 10.998 mm |
Logistics dimensions (L x W x H) | 8,712x34,989x34,989 mm |
---|---|
Logistic Weight | 18 g |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
Package weight | 18,1 g |
Inner diameter | 15.875 mm |
Outer diameter | 34.988 mm |
Width | 10.998 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days