NTN - Tapered Roller Bearing - 4T-M84249/M84210
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 59.53 mm |
Width | 23.368 mm |
Logistics dimensions (L x W x H) | 59,53x59,53x23,368 mm |
---|---|
Logistic Weight | 332 g |
Inner diameter | 25.4 mm |
Outer diameter | 59.53 mm |
Width | 23.368 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 57500 N |
Basic dynamic load, radial - Cr | 5000 N |
Usually arrives within 14 working days