Tapered Roller Bearing Double Cup Assembly
Inner diameter | 35.052 mm |
---|---|
Outer diameter | 69.088 mm |
Width | 45.974 mm |
Logistics dimensions (L x W x H) | 45,974x69,088x69,088 mm |
---|---|
Logistic Weight | 699 g |
Packaged dimensions (D x W x H) | 50,8x73,152x73,152 mm |
Inner diameter | 35.052 mm |
Outer diameter | 69.088 mm |
Width | 45.974 mm |
Usually arrives within 14 working days