Tapered roller bearing Timken M246910, Outer diameter: 336.55 mm | Inner diameter: 231.775 mm | Width: 50.8 mm
Single Row - Cup
See technical informationReferences
Timken:M246910
Rubix:105A9550
Manufacturer :100183257
EAN:0053893549934






Technical specifications
| Inner diameter | 231.775 mm |
|---|---|
| Outer diameter | 336.55 mm |
| Width | 50.8 mm |
Product details : TIMKEN M246910-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 342,9x342,9x50,8 mm |
|---|---|
| Package weight | 5130,1 g |
| Inner diameter | 231.775 mm |
| Outer diameter | 336.55 mm |
| Width | 50.8 mm |
| Bearing Clearance | cn |
| Weight | 18.5 kg |
| Basic static load, radial - C0r | 1570000 N |
| Basic dynamic load, radial - Cr | 204000 N |
Show UNSPSC/ECL@SS
£ 1,174.09 excl. VAT
/ Each
£ 1,408.91 incl. VAT
- Delivery usually within ( 7 ) days