Single Row Tapered Roller Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 18.28 mm |
Logistics dimensions (L x W x H) | 18,25x62x62 mm |
---|---|
Logistic Weight | 252,4 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 18.28 mm |
Bearing Clearance | cn |
Series | 303 |
Cage | steel |
Reference speed | 9000 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 44600 N |
In stock: Next day delivery