Tapered roller bearing Timken 9380-90062, Outer diameter: 177.8 mm | Inner diameter: 76.2 mm | Width: 109.474 mm

Tapered Roller Bearing Double Cup Assembly

See technical information
References
Timken:9380-90062
Rubix:133A4118
Manufacturer :100059848
EAN:0053893158082
brand logo
Technical specifications
Inner diameter76.2 mm
Outer diameter177.8 mm
Width109.474 mm
See all Specifications

Product details : TIMKEN 9380-90062 TAPERED ROLLER BEARING ASSEMBLY


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)109,474x177,8x177,8 mm
Logistic Weight11200 g
Packaged dimensions (D x W x H)107,95x184,15x184,15 mm
Package weight11200,1 g
Inner diameter76.2 mm
Outer diameter177.8 mm
Width109.474 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 1,906.08 excl. VAT
/ Each
£ 2,287.30 incl. VAT
  • Usually arrives within 14 working days