Tapered roller bearing Timken 397-90082, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 52.385 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:397-90082
Rubix:397A8085
EAN:0053893028583

Product details : TIMKEN 397-90082 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52,324x109,982x109,982 mm |
|---|---|
| Logistic Weight | 2042 g |
| Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 52.385 mm |
| Bearing Clearance | cn |
| Weight | 1.935 kg |
| Series | 395 |
| Cage | steel |
| Total bearing width | 52.385 mm |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 172000 N |
Show UNSPSC/ECL@SS
£ 321.86 excl. VAT
/ Each
£ 386.23 incl. VAT
- Usually arrives within 14 working days
