Tapered roller bearing Timken 78250-20024, Outer diameter: 101.824 mm | Inner diameter: 63.5 mm | Width: 33.236 mm


Tapered Roller Bearing Cone

References
timken:78250-20024
rubix:397A6357
manufacturer :100030941
brand logo
brand logo
Technical specifications
Inner diameter63.5 mm
Outer diameter101.824 mm
Width33.236 mm
See all Specifications

Product details : TIMKEN 78250-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Package weight758,0 g
Inner diameter63.5 mm
Outer diameter101.824 mm
Width33.236 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 167.90 excl. VAT
/ Each
£ 201.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories