Tapered roller bearing Timken 98400-90040, Outer diameter: 200.025 mm | Inner diameter: 101.6 mm | Width: 115.888 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:98400-90040
Rubix:397A8833
EAN:0053893458250


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 200.025 mm |
| Width | 115.888 mm |
Product details : TIMKEN 98400-90040 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 200.025 mm |
| Width | 115.888 mm |
| Weight | 14.309 kg |
| Series | 98000 |
| Total bearing width | 115.888 mm |
Show UNSPSC/ECL@SS
£ 1,987.70 excl. VAT
/ Each
£ 2,385.24 incl. VAT
- Usually arrives within 14 working days