Tapered roller bearing Timken 98400-90031, Outer diameter: 199.898 mm | Inner diameter: 101.6 mm | Width: 105.41 mm


Tapered Roller Bearing 2TS Assembly

References
timken:98400-90031
rubix:397A5157
ean:0053893458205
brand logo
brand logo
Technical specifications
Inner diameter101.6 mm
Outer diameter199.898 mm
Width105.41 mm
See all Specifications

Product details : TIMKEN 98400-90031 TAPERED ROLLER BEARING


2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.

Strengths

Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.

Applications

Gear reduction units; Industrial machines

Technical specifications


Attributes
Logistics dimensions (L x W x H)105,41x199,898x199,898 mm
Logistic Weight14298 g
Packaged dimensions (D x W x H)196,85x130,302x196,85 mm
Inner diameter101.6 mm
Outer diameter199.898 mm
Width105.41 mm
Show UNSPSC/ECL@SS
£ 1,684.78 excl. VAT
/ Each
£ 2,021.74 incl. VAT
  • Usually arrives within 14 working days