Tapered roller bearing Timken 31312DF, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 67 mm


Double Row - Face to Face Spacer Assembly

References
timken:31312DF
rubix:397A4907
manufacturer :190034659
ean:0053893385389
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter130 mm
Width67 mm
See all Specifications

Product details : TIMKEN 31312DF-90KA2 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight3900,9 g
Inner diameter60 mm
Outer diameter130 mm
Width67 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 269.62 excl. VAT
/ Each
£ 323.54 incl. VAT
  • Usually arrives within 14 working days