Tapered roller bearing Timken 581-90086, Outer diameter: 139.992 mm | Inner diameter: 80.962 mm | Width: 82.55 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:581-90086
Rubix:397A5549
Manufacturer :100059695
EAN:0053893345512







Technical specifications
| Inner diameter | 80.962 mm |
|---|---|
| Outer diameter | 139.992 mm |
| Width | 82.55 mm |
Product details : TIMKEN 581-90086 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,55x139,992x139,992 mm |
|---|---|
| Logistic Weight | 4927 g |
| Packaged dimensions (D x W x H) | 88,9x139,7x139,7 mm |
| Package weight | 4926,9 g |
| Inner diameter | 80.962 mm |
| Outer diameter | 139.992 mm |
| Width | 82.55 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 487.63 excl. VAT
/ Each
£ 585.16 incl. VAT
- Usually arrives within 14 working days