Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN NA938-902A1 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken NA 938-902A1
Tapered roller bearing Timken
References
timken:
NA 938-902A1
rubix:
396A3727
ean:
0053893101651
Product details
Technical specifications
Product details : TIMKEN NA938-902A1 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,717.82
excl. VAT
/
Each
£
4,461.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken T 252
Tapered roller bearing Timken 72218C-90058, Outer diameter: 123.825 mm | Inner diameter: 55.562 mm | Width: 77.788 mm
Tapered roller bearing Timken 74550A/74850
Tapered roller bearing Timken 14123AA
Tapered roller bearing NSK 30234, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 57 mm
Tapered roller bearing NTN 4T-2523, Outer diameter: 69.85 mm | Inner diameter: 33.338 mm | Width: 19.05 mm
Tapered roller bearing Timken 45290/45220, Outer diameter: 104.775 mm | Inner diameter: 57.15 mm | Width: 30.163 mm
Tapered roller bearing Timken 48282/48220D
Tapered roller bearing Timken 898/892, Outer diameter: 228.6 mm | Inner diameter: 139.7 mm | Width: 57.15 mm
Tapered roller bearing NSK 32303, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 20.25 mm
Tapered roller bearing Timken 776-90012, Outer diameter: 181.102 mm | Inner diameter: 95.25 mm | Width: 47.752 mm
Tapered roller bearing NTN 4T-32007X, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 18 mm
Tapered roller bearing Timken HM926745-90014, Outer diameter: 228.6 mm | Inner diameter: 125.222 mm | Width: 107.95 mm
Tapered roller bearing Timken 28678/28622
Tapered roller bearing Timken 86650, Inner diameter: 165.1 mm