Tapered roller bearing Timken 53162/53375, Outer diameter: 95.25 mm | Inner diameter: 41.275 mm | Width: 30.958 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:53162/53375
Rubix:132A8275
EAN:0053893360942





Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 30.958 mm |
Documents
Product details : TIMKEN 53162-99401 TAPERED ROLLER BEARING
These are the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: The cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Strengths
Provide the greatest durability in the most compact space
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Applications
Industrial Drives
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Technical specifications
Attributes
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 30.958 mm |
| Weight | 1 kg |
| Series | 53000 |
| Cage | steel |
| Total bearing width | 30.958 mm |
| Basic static load, radial - C0r | 104000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 130.90 excl. VAT
/ Each
£ 157.08 incl. VAT
- Usually arrives within 14 working days