Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-387A/382S TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-387A/382S, Outer diameter: 96.838 mm | Inner diameter: 57.15 mm | Width: 25.4 mm
Tapered roller bearing NTN
References
ntn:
4T-387A/382S
rubix:
394A7240
ean:
4547359903690
Technical specifications
Inner diameter
57.15
mm
Outer diameter
96.838
mm
Width
25.4
mm
Product details
Technical specifications
Product details : NTN 4T-387A/382S TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
57.15
mm
Outer diameter
96.838
mm
Width
25.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.87
excl. VAT
/
Each
£
31.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 8578-90185, Outer diameter: 327.025 mm | Inner diameter: 241.3 mm | Width: 114.3 mm
Tapered roller bearing NTN 4T-3579/3525, Outer diameter: 87.312 mm | Inner diameter: 42.862 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-18520, Outer diameter: 73.025 mm | Inner diameter: 41.275 mm | Width: 12.7 mm
Tapered roller bearing NTN 4T-30318D, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Tapered roller bearing NTN 4T-90381/90744, Outer diameter: 188.912 mm | Inner diameter: 96.838 mm | Width: 50.8 mm
Tapered roller bearing NTN 4T-LM104912, Outer diameter: 82.931 mm | Inner diameter: 50.8 mm | Width: 22.225 mm
Tapered roller bearing Timken HM212046, Inner diameter: 63.5 mm
Tapered roller bearing NTN 4T-H715347/H715311, Outer diameter: 136.525 mm | Inner diameter: 69.988 mm | Width: 46.038 mm
Tapered roller bearing Timken LM 814849-902A1
Tapered roller bearing NTN 4T-L44610, Outer diameter: 50.292 mm | Inner diameter: 92.075 mm | Width: 10.668 mm
Tapered roller bearing NSK 32232J, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 84 mm
Tapered roller bearing Timken LM 742749-902A3
Tapered roller bearing Timken 71455/71750
Tapered roller bearing Timken HM903216, Outer diameter: 98.425 mm | Width: 22.225 mm
Tapered roller bearing NTN 32310U, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm