Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 28980-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 28980/28921
Tapered roller bearing Timken
References
timken:
28980/28921
rubix:
100A7730
ean:
0013992338341
Product details
Technical specifications
Product details : TIMKEN 28980-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.25
excl. VAT
/
Each
£
138.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 46780-90211, Outer diameter: 225.425 mm | Inner diameter: 158.75 mm | Width: 85.725 mm
Tapered roller bearing Timken 9120, Outer diameter: 158.75 mm | Inner diameter: 61.912 mm | Width: 50.8 mm
Tapered roller bearing Timken NA 938/932CD
Tapered roller bearing Timken L44643/L44610, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 14.224 mm
Tapered roller bearing NTN 4T-JM207049/JM207010, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 29 mm
Tapered roller bearing NTN 4T-JL68145/JL68111Z, Outer diameter: 60 mm | Inner diameter: 35 mm | Width: 15.875 mm
Tapered roller bearing Timken JM205149/JM205110, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 28 mm
Tapered roller bearing NTN 4T-28682/28622, Outer diameter: 97.63 mm | Inner diameter: 57.15 mm | Width: 24.608 mm
Tapered roller bearing Timken 748/742
Tapered roller bearing NTN 4T-32206C, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.25 mm
Tapered roller bearing FAG 32317-B-XL, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 49 mm
Tapered roller bearing NTN 4T-M86610, Outer diameter: 64.292 mm | Inner diameter: 17.462 mm | Width: 16.67 mm
Tapered roller bearing NTN 4T-25581, Outer diameter: 63 mm | Inner diameter: 44.463 mm | Width: 25.4 mm
Tapered roller bearing NTN 32311U, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 45.5 mm
Tapered roller bearing Timken 33108, Outer diameter: 75 mm | Inner diameter: 40 mm | Width: 20.5 mm